Vinyl Insul Spade Termnl 12-10AWG #10 Stud, 25/Box

Item #: 8031

Cat #: 83-7221

UPC: 783250490202

Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 25.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 25.
Also known as: 783250490202, 83-7221

Specifications

Material: Vinyl, Brass
Size: 10
Standards: California Proposition 65
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Standards: California Proposition 65
Stud Size: #10
Size: 10
Color: Yellow
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)