LED 2X4 VOLUMETRIC ARCHITECTURAL FIXTURE

Item #: 803067

Cat #: 2VTL440LADPEZ1LP835

UPC: 193048031713

Sign In or Register to view pricing and more.
Documents & Guides
LED 2X4 VOLUMETRIC ARCHITECTURAL FIXTURE, NOMINAL 4000 LUMENS, ACRYLIC DIFFUSER, LINEAR PRISMATIC LENS, ELDOLED DIMMING 1%, 80+ CRI, 3500K

Overview

LED 2X4 VOLUMETRIC ARCHITECTURAL FIXTURE, NOMINAL 4000 LUMENS, ACRYLIC DIFFUSER, LINEAR PRISMATIC LENS, ELDOLED DIMMING 1%, 80+ CRI, 3500K
Also known as: 193048031713, 2VTL440LADPEZ1LP835

Specifications

Mounting: Recessed
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)