
LED High Bay, 14000 Lumen, 112 Watt, 100-277V, 5000K
Item #: 802996
Cat #: HEGMC4GN-SNG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, Medium, 14000 Lumen, 112 Watt, 100-277 Volt, 5000K, Clear Tempered Glass Lens
Overview
Vigilant LED High Bay, Medium, 14000 Lumen, 112 Watt, 100-277 Volt, 5000K, Clear Tempered Glass Lens
Also known as: HEGMC4GN-SNG
Specifications
Color Temperature: | 5000 (Bright White) |
Diameter: | 16 in |
Wattage: | 144 |
Light Technology: | LED |
Mounting: | Hook/Cord |
Color Temperature: | 5000 (Bright White) |
Wattage: | 144 |
Mounting: | Hook/Cord |
Diameter: | 16 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)