2" Hole Saw

Item #: 802968

Cat #: D180032

UPC: 028877345260

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 2" (51 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 2" (51 mm).
Double tooth design strengthens each tooth for longer life and improved durability
Also known as: 028877345260, D180032

Specifications

Type: Hole Saw
Diameter: 2 in
Type: Hole Saw
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)