Conduit Hanger with Bolt, Diameter: 2-1/2", Steel

Item #: 80290

Cat #: CD6B

UPC: 782856120063

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2" EMT or RIGID Conduit Clamp with retained bolt; 5/16" mounting hole. Load Limit: 350 lbs. Standard Packaging Quantity: 25

Overview

2-1/2" EMT or RIGID Conduit Clamp with retained bolt; 5/16" mounting hole. Load Limit: 350 lbs. Standard Packaging Quantity: 25
Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.
Also known as: 782856120063, CD6B, MINERALAC, Pear Hangers, pear hanger

Specifications

Material: Steel
Diameter: 2 1/2 in
Material: Steel
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)