Terminal Plug, Aluminum, 1/0 AWG, AL/CU Rated

Item #: 80289

Cat #: ACM-1/0

UPC: 783669009088

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 1/0, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 1/0, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009088, ACM-1/0, Macadapts, Pin Connector, High Plug, Pin Adapter

Specifications

Diameter: 0.373 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Diameter: 0.373 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)