Terminal Plug, Aluminum, 4/0 AWG, AL/CU Rated

Item #: 80273

Cat #: ACM-4/0

UPC: 783669009149

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 4/0, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 4/0, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009149, ACM-4/0, offset lug, popsicle, Surf tube, Pin Adapter, Pin Connector

Specifications

Diameter: 0.528 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Diameter: 0.528 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)