Indicator Light, 240VAC Supply, 6V Incandescent Lamp, Amber Lens

Item #: 802720
Cat #: CR104PLG33M
UPC: 783166284179
Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Transformer Type, 240 Volt AC Supply , 6 Volt Incandescent Lamp Voltage, Amber Lens

Overview

Indicator Light, Transformer Type, 240 Volt AC Supply , 6 Volt Incandescent Lamp Voltage, Amber Lens
Also known as: 783166284179, CR104PLG33M

Specifications

Color: Amber
Type: Indicator Light
Volts DC: 6
Size: 30 mm
Family / Style: CR104
Volts AC: 240
Color: Amber
Volts DC: 6
Family / Style: CR104
Type: Indicator Light
Size: 30 mm
Volts AC: 240

Customer Reviews

No reviews for this product
(0)