This product may not be available in all locations.
1
more
Breaker, 125A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 80264
Cat #: HFD3125
UPC: 786679175903
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
125 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679175903, HFD3125
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 125 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 125 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)