12 THHN/THWN-2 Stranded Copper, Yellow w/Black Stripe, 500'

Item #: 802615

Cat #: THHN12STRYELBLK500RL

UPC:

Documents & Guides
12 THHN/THWN-2 Stranded Copper, Yellow w/Black Stripe, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 THHN/THWN-2 Stranded Copper, Yellow w/Black Stripe, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN12STRYELBLK500RL

Specifications

Color: Yellow/Black
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Yellow/Black
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)