Motion Sensing Light, Super Stealth 360, 150W

Item #: 80261

Cat #: STL360H

UPC: 019813761220

Sign In or Register to view pricing and more.
Bell Flood Light, Motion Sensor, Super Stealth 360, (2) 150W PAR-38 Lamps, Color: Bronze. Lamps Not Included.

Overview

Bell Flood Light, Motion Sensor, Super Stealth 360, (2) 150W PAR-38 Lamps, Color: Bronze. Lamps Not Included.
Super Stealth 360 sensor with twin precision die cast HB101 Bullet floods pre-wired and assembled on universal CU4 EZ plate. Accepts PAR-38 lamps, 150 Watt max. Lamps not supplied.
Also known as: 019813761220, STL360H

Specifications

Volts AC: 120
Wattage: 150
Color: Bronze
Mounting: Wall
Volts AC: 120
Color: Bronze
Wattage: 150
Mounting: Wall

Customer Reviews

No reviews for this product
(0)