2-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 80255

Cat #: KTK-2-1/2

UPC: 051712420228

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

2-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420228, KTK-2-1/2

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Amps: 2.500
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 100 kA
Speed: Fast Acting
Volts AC: 600
Material: Melamine
Amps: 2.500

Customer Reviews

No reviews for this product
(0)