Duplex Receptacle Wallplate, 2-Gang, Nylon, Brown

Item #: 8025

Cat #: 80716

UPC: 078477493953

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown.

Overview

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477493953, 80716

Specifications

Color: Brown
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Color: Brown
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Type: Standard, Duplex

Customer Reviews

No reviews for this product
(0)