1492-D Miniature Circuit Breakers, Trip Curve C, 2P, 2A

Item #: 802389

Cat #: 1492-D2C020

UPC: 887172344275

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 2 Amp

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 2 Amp
Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.
Also known as: 887172344275, 1492-D2C020

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)