Four Hole Open Angle, 45°, Steel/Electro-Galvanized

Item #: 80233

Cat #: PS-781-45-DEG-EG

UPC: 702316501362

Documents & Guides
Open Angle Connector, 4 Holes, 45 Degree, Bolt Hole Diameter 9/16 Inch, Steel With Electro Galvanized Finish.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Open Angle Connector, 4 Holes, 45 Degree, Bolt Hole Diameter 9/16 Inch, Steel With Electro Galvanized Finish.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 702316501362, PS-781-45-DEG-EG

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole

Customer Reviews

No reviews for this product
(0)