Padlock, Steel, 3/4" Shackle, Red Bumper, 1/Card

Item #: 8023

Cat #: 44-906

UPC: 783250449064

Documents & Guides
Lockout Padlock, Shackle: 9/32", Clearance: 1-1/2", Color: Red, Includes: Two Brass Keys.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Lockout Padlock, Shackle: 9/32", Clearance: 1-1/2", Color: Red, Includes: Two Brass Keys.
The Steel Padlocks come in Blue and Red, and include two keys. The rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazards. Keyed-Alike and Master-Keyed locks available by special order.
Also known as: 783250449064, 44-906

Specifications

Color: Red
Type: Padlock
Material: Steel
Standards: California Proposition 65
Color: Red
Material: Steel
Type: Padlock
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)