6" Downlight, 1800Lm, 4000K

Item #: 802295

Cat #: LR6-18L-40K-120V-A-DR

UPC: 810048025183

Sign In or Register to view pricing and more.
Documents & Guides
LR Series LED Downlight, Round Style, Power Rating: 20 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 1800 LM 4000 K 90 CRI GU24 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Aluminum Housing, Socket Type: GU24, Mounting: Ceiling Recessed, 7-1/2 IN Length X 7-1/2 IN Width X 5.8 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 90 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery

Overview

LR Series LED Downlight, Round Style, Power Rating: 20 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 1800 LM 4000 K 90 CRI GU24 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Aluminum Housing, Socket Type: GU24, Mounting: Ceiling Recessed, 7-1/2 IN Length X 7-1/2 IN Width X 5.8 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 90 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery
Also known as: 810048025183, LR6-18L-40K-120V-A-DR

Specifications

Volts AC: 120
Wattage: 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Wattage: 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)