Sensor, Photoelectric, Ultra Mini, Sharp Cutoff Diffuse, 12-24VDC

Item #: 80221

Cat #: 42KA-S2JPSA-A2

UPC: 662072079430

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Ultra Mini, Sharp Cutoff Diffuse, 12 - 24 Volt DC, Power Source, 29 mA, Visible Red 660 nm, Light Source, 3 - 30 mm Sensing Distance, Side View, PNP Output, 2 meter 500 Volt Cable

Overview

Sensor, Photoelectric, Ultra Mini, Sharp Cutoff Diffuse, 12 - 24 Volt DC, Power Source, 29 mA, Visible Red 660 nm, Light Source, 3 - 30 mm Sensing Distance, Side View, PNP Output, 2 meter 500 Volt Cable
Also known as: 662072079430, 42KA-S2JPSA-A2

Specifications

Color: Red
Length: 2 m
Volts DC Range: 24, 12
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Range: 3 - 30 mm
Amps: 0.029
Color: Red
Volts DC Range: 24, 12
Range: 3 - 30 mm
Length: 2 m
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Amps: 0.029

Customer Reviews

No reviews for this product
(0)