
4 AWG-500 MCM Aluminum Solderless Lug
Item #: 80217
Cat #: TA-500-S
UPC: 783669891447
Aluminum Mechanical Lug, Conductor Range 600-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Aluminum Mechanical Lug, Conductor Range 600-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669891447, TA-500-S, BALLERINA
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 500 |
Stud Size: | 3/8 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Material: | Aluminum |
Allowable Gauge Range: | 4 - 500 |
Customer Reviews
No reviews for this product
(0)