LIN, 4' NONHAZ, BAT MAINTAIN

Item #: 802140

Cat #: LSM3C4MNP

UPC: 056020945234

Documents & Guides
No Documents Available
DuroSite Linear, Medium, 7000 lumens, 85 Watts, 100-277V AC, Cool White, Clear Polycarbonate lens, Battery Back-Up, Maintained
Sign In or Register to view pricing and more.

Overview

DuroSite Linear, Medium, 7000 lumens, 85 Watts, 100-277V AC, Cool White, Clear Polycarbonate lens, Battery Back-Up, Maintained
Also known as: 056020945234, LSM3C4MNP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 85
Lumens: 7000
Length: 4 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 7000
Type: Linear Fixture
Volts AC Range: 120 - 277
Wattage: 85
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)