LED High Bay, 11000 Lumen, 88 Watt, 100-277V, 5000K

Item #: 802127

Cat #: HEGMC4DN-SNG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, 11000 Lumen, 88 Watt, 100-277 Volt, 5000K, Tempered Glass Lens, IP66

Overview

Vigilant LED High Bay, 11000 Lumen, 88 Watt, 100-277 Volt, 5000K, Tempered Glass Lens, IP66
Also known as: HEGMC4DN-SNG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 88
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC Range: 120 - 277
Wattage: 88
Light Technology: LED

Customer Reviews

No reviews for this product
(0)