HMND SP750ACP 750VA 600/480 120 x24

Item #: 802005

Cat #: SP750ACP

UPC: 803423098636

Sign In or Register to view pricing and more.
HMD SP750ACP 750VA 600/480 12

Overview

HMD SP750ACP 750VA 600/480 12
Also known as: 803423098636, SP750ACP

Specifications

Wattage: 750
Type: Industrial Control, Transformer
Volt Amps: 750
Primary Voltage: 480, 600
Wattage: 750
Volt Amps: 750
Type: Industrial Control, Transformer
Primary Voltage: 480, 600

Customer Reviews

No reviews for this product
(0)