This product has been discontinued.
13W PAR30L LED Lamp, 35K
Item #: 801939
Cat #: LED13PAR30LN/PRO/835/NFL25/P3
UPC: 046135786983
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1050, CRI: 80, Color Temperature: 3500K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1050, CRI: 80, Color Temperature: 3500K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6
Also known as: 046135786983, LED13PAR30LN/PRO/835/NFL25/P3
Specifications
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Lumens: | 1050 |
Shape: | PAR30L (Sealed Beam Long) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)