"Y" Adapter, 125/250VAC, 50A, 18"L

Item #: 801678

Cat #: 019200008

UPC: 029892219208

Sign In or Register to view pricing and more.
Documents & Guides
"Y" Adapter, (4) 6 AWG, 125/250 VAC, 50A, 3 Pole, 4 Wire, 18 Inch Length Each Leg, Black, With "California Standard" Twist-to-Lock Plug and Cord Connectors.

Overview

"Y" Adapter, (4) 6 AWG, 125/250 VAC, 50A, 3 Pole, 4 Wire, 18 Inch Length Each Leg, Black, With "California Standard" Twist-to-Lock Plug and Cord Connectors.
Also known as: 029892219208, 019200008

Specifications

Type: Adapter
Color: Black
Volts AC: 250, 125
Amps: 50
Gauge: 6
Length: 18 in
Type: Adapter
Volts AC: 250, 125
Gauge: 6
Color: Black
Amps: 50
Length: 18 in

Customer Reviews

No reviews for this product
(0)