This product has been discontinued.
![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![](https://img.youtube.com/vi/3ZCqCSCw97w/0.jpg)
![3/16" Screw Holding Screwdriver 3" 3/16" Screw Holding Screwdriver 3"](https://rexel-cdn.com/products/image.jpg?i=90F69094-D870-41C0-8817-4B059B27F491&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
3/16-Inch Screw Holding Screwdriver, 3-Inch, Split-blade screw-holding driver wedges into screw slot
Overview
3/16-Inch Screw Holding Screwdriver, 3-Inch, Split-blade screw-holding driver wedges into screw slot
Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.
Also known as: 092644321061, K23
Specifications
Length: | 5 1/4 in, 3 in |
Color: | Red |
Type: | Screw Holding |
Material: | Plastic, Steel |
Standards: | California Proposition 65 |
Length: | 5 1/4 in, 3 in |
Type: | Screw Holding |
Standards: | California Proposition 65 |
Color: | Red |
Material: | Plastic, Steel |
Customer Reviews
No reviews for this product
(0)