Compression Lug, Copper, 1-Hole

Item #: 80141

Cat #: CCL-6-14

UPC: 783669031126

Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031126, CCL-6-14

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)