This product has been discontinued.
![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![](https://img.youtube.com/vi/3ZCqCSCw97w/0.jpg)
![Slotted Screw-Holding Screwdriver, 1/4" Slotted Screw-Holding Screwdriver, 1/4"](https://rexel-cdn.com/products/k36.jpg?i=73038085-7FB3-4D6E-A1B6-20C441A7423E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Screw-Holding Screwdriver, Overall Length: 7-3/4", Shank Length: 4", Slotted (1/4")
Overview
Screw-Holding Screwdriver, Overall Length: 7-3/4", Shank Length: 4", Slotted (1/4")
Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.
Also known as: 092644321085, K34
Specifications
Type: | Screw Holding, Screwdriver |
Length: | 4 in, 7.750 in |
Standards: | California Proposition 65 |
Type: | Screw Holding, Screwdriver |
Standards: | California Proposition 65 |
Length: | 4 in, 7.750 in |
Customer Reviews
No reviews for this product
(0)