ABB KA1-8053 E-STOP SHROUD

Item #: 801284

Cat #: KA1-8053

UPC: 320500249847

Documents & Guides
No Documents Available
ABB KA1-8053 40MM SHROUD
Sign In or Register to view pricing and more.

No associated products found.

Overview

ABB KA1-8053 40MM SHROUD
Also known as: 320500249847, KA1-8053

Specifications

Color: Clear
Material: Polycarbonate
Gangs: 2
Width: 5.430 in
Standards: California Proposition 65
Depth: 1.440 in
Height: 5.540 in
Color: Clear
Gangs: 2
Standards: California Proposition 65
Height: 5.540 in
Material: Polycarbonate
Width: 5.430 in
Depth: 1.440 in

Customer Reviews

No reviews for this product
(0)