Disconnect Enclosure, Two Door, 72.12" x 78.50" x 18.12"

Item #: 801269

Cat #: A72XM7818SSN4

UPC: 783510111267

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 2-Door, Free-Standing, N4X, Bulletin A28s4 (Stainless Type 4x Freestand Single Door Disconnect Enclosure), Size/Dims: 72.12" x 78.50" x 18.12", Material/Finish: Ss Type304

Overview

Disconnect Enclosure, 2-Door, Free-Standing, N4X, Bulletin A28s4 (Stainless Type 4x Freestand Single Door Disconnect Enclosure), Size/Dims: 72.12" x 78.50" x 18.12", Material/Finish: Ss Type304
Also known as: 783510111267, A72XM7818SSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)