This product may not be available in all locations.
2
more
Breaker, 20A, 2P, 120/240VAC, 10kAIC, Type QO
Item #: 801164
Cat #: QO220CAFI
UPC: 785901389460
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Type QO Circuit Breaker, 10 kAIC, 120/240 Volt AC
Overview
20 Amp, 2-Pole, Type QO Circuit Breaker, 10 kAIC, 120/240 Volt AC
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901389460, QO220CAFI
Specifications
Family / Style: | QO |
Amps: | 20 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)