22mm Selector Switch 800F PB

Item #: 801159

Cat #: 800FP-LHB37

UPC: 662074717903

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800FP-LHB37 22MM SELECTOR

Overview

ALB 800FP-LHB37 22MM SELECTOR
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LHB37 from Rockwell Automation® is a three-position, knob selector switch lit, 22 mm selector switch. It has a clear knob and standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074717903, 800FP-LHB37

Specifications

Family / Style: 800F
Type: Selector Switch
Family / Style: 800F
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)