Autotransformer, Volt-Pac, Variable, 120VAC, 2.5 - 3.2A, Uncased

Item #: 801156

Cat #: 9T92A1

UPC:

Documents & Guides
Autotransformer, Volt-Pac, Variable, 120 Volt AC, 2.5 - 3.24 Amp, Uncased, Manual
Sign In or Register to view pricing and more.

No associated products found.

Overview

Autotransformer, Volt-Pac, Variable, 120 Volt AC, 2.5 - 3.24 Amp, Uncased, Manual
Also known as: 9T92A1

Specifications

Volts AC: 120
Type: Autotransformer
Secondary Voltage: 120
Primary Voltage: 120
Volts AC: 120
Secondary Voltage: 120
Type: Autotransformer
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)