![Relay, Feeder Protection, 5A Inputs, 88-300VDC, 70-265VAC, 8 Outputs Relay, Feeder Protection, 5A Inputs, 88-300VDC, 70-265VAC, 8 Outputs](https://rexel-cdn.com/products/mln750-p5-g5-s5-hi-a20-r-e-himage.jpg?i=B0A85AB3-31FF-4D39-BD4C-72CA705753E9&f=420)
Relay, Feeder Protection, 5A Inputs, 88-300VDC, 70-265VAC, 8 Outputs
Item #: 801150
Cat #: 750-P5-G5-S5-HI-A20-R-E-H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Feeder Protection, 5 Amp, Phase, Zero Sequence, Sensitive Ground, Current Inputs, 88 - 300 Volt DC, 70 - 265 Volt AC, 8 x 4 - 20 mA, Analog Outputs, Red Breaker Closed LED, Enhanced Display, Larger LCD, Improved Key Pad, Harsh Chemical Environment
Overview
Relay, Feeder Protection, 5 Amp, Phase, Zero Sequence, Sensitive Ground, Current Inputs, 88 - 300 Volt DC, 70 - 265 Volt AC, 8 x 4 - 20 mA, Analog Outputs, Red Breaker Closed LED, Enhanced Display, Larger LCD, Improved Key Pad, Harsh Chemical Environment
Also known as: 750-P5-G5-S5-HI-A20-R-E-H
Specifications
Mounting: | Panel |
Type: | Relay, Feeder Management |
Amps Range: | 0.004 - 0.020 |
Volts AC Range: | 70 - 265 |
Volts DC Range: | 88 - 300 |
Mounting: | Panel |
Amps Range: | 0.004 - 0.020 |
Volts DC Range: | 88 - 300 |
Type: | Relay, Feeder Management |
Volts AC Range: | 70 - 265 |
Customer Reviews
No reviews for this product
(0)