Transformer, Fortress, 15KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 801143

Cat #: C1F015PES

UPC: 803423091439

Sign In or Register to view pricing and more.
Transformer, Fortress, 15 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R

Overview

Transformer, Fortress, 15 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Also known as: 803423091439, C1F015PES

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 600
Phase: 1
Volt Amps: 15kVA
Type: Dry Type Transformer
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)