Strut Strap, Universal, 4", Steel

Item #: 80112

Cat #: PS-1100-4-EG

UPC: 702316501515

Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro Galvanized, EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro Galvanized, EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 4" Pipe Clamp Fittings
Also known as: 702316501515, PS-1100-4-EG

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)