7W PAR20 LED Lamp, 30K

Item #: 801108

Cat #: LED7PAR20/PRO/830/NFL25/P3

UPC: 046135790201

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 84, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 79020

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 84, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 79020
Also known as: 046135790201, LED7PAR20/PRO/830/NFL25/P3

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 550
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 550
Volts AC: 120
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)