![Computer Power Extension Cord, 5 Ft Computer Power Extension Cord, 5 Ft](https://rexel-cdn.com/products/qui230629933005.jpg?i=5AA4FC77-E225-4D47-A8D4-69D7C89F116F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Computer Power Extension Cord, 5 Ft, 16 AWG, 250 Volt, 13A, (IEC320C14 TO IEC320C13)
Overview
Computer Power Extension Cord, 5 Ft, 16 AWG, 250 Volt, 13A, (IEC320C14 TO IEC320C13)
Also known as: 757120299332, 2306-29933-005
Specifications
Wattage: | 13 |
Length: | 5 ft |
Color: | Black |
Type: | Extension Cord |
Amps: | 15 |
Volts AC: | 250 |
Size: | 5 ft |
Connector Type: | C14, C13 |
Wattage: | 13 |
Color: | Black |
Amps: | 15 |
Size: | 5 ft |
Length: | 5 ft |
Type: | Extension Cord |
Volts AC: | 250 |
Connector Type: | C14, C13 |
Customer Reviews
No reviews for this product
(0)