20A Duplex Controlled Receptacle, 5-20R, White
Item #:
801026
Cat #:
CR020-1PW
UPC:
078477713730
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Overview
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477713730, CR020-1PW
Specifications
Poles: | 2 |
Type: | Commercial Grade, Controlled |
Amps: | 20 |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Nylon |
Poles: | 2 |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Type: | Commercial Grade, Controlled |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)