Strut Strap, Universal, 2", Steel

Item #: 80099

Cat #: PS-1100-2-EG

UPC: 702316501591

Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter 2 Inch Steel With Electro Galvanized Finish, For Use With GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter 2 Inch Steel With Electro Galvanized Finish, For Use With GRC, IMC, SCH 40/SCH 80 Conduit.
Unistrut pipe clamps, unless noted, are punch-press made from hot-rolled, pickled and oiled steel plates, strip or coil, and conform to ASTM specifications A1008, A575, A576, A635, or A36. The fitting steel also meets the physical requirements of ASTM A1011 SS GR 33. The pickling of the steel produces a smooth surface free from scale.
Also known as: 702316501591, PS-1100-2-EG

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)