This product has been discontinued.

Raised Panel Push Button Label, 1.5" x 1.2", Black
Item #: 80095
Cat #: PTLEP-167-593-BK
UPC: 662820898948
Documents & Guides
Raised Panel Push Button Label, 1.5 Inch x 1.2 Inch (38.1 mm X 30.5 mm), Black, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Sign In or Register to view pricing and more.
Overview
Raised Panel Push Button Label, 1.5 Inch x 1.2 Inch (38.1 mm X 30.5 mm), Black, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Also known as: 662820898948, PTLEP-167-593-BK
Specifications
Material: | Polyester |
Type: | Label |
Color: | Black |
Material: | Polyester |
Color: | Black |
Type: | Label |
Customer Reviews
No reviews for this product
(0)