Busbar, Support, with Terminals, 60mm Pole Spacing, 3P, 16-6AWG

Item #: 80094

Cat #: 141A-TR3F16

UPC: 611320791655

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Support, with Terminals, 60 mm Pole Spacing, 3-Pole, 16 - 6 AWG

Overview

Busbar, Support, with Terminals, 60 mm Pole Spacing, 3-Pole, 16 - 6 AWG
Also known as: 611320791655, 141A-TR3F16

Specifications

Type: Support, Busbar, Terminal
Poles: 3
Width: 60 mm
Allowable Gauge Range: 16 - 6
Type: Support, Busbar, Terminal
Width: 60 mm
Poles: 3
Allowable Gauge Range: 16 - 6

Customer Reviews

No reviews for this product
(0)