Bathroom Exhaust Fan, 100 CFM, Light

Item #: 8009

Cat #: 8664RP

UPC: 784891216251

Documents & Guides
Ceiling Fan with Light, CFM: 100, Sones" 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.
Sign In or Register to view pricing and more.

Overview

Ceiling Fan with Light, CFM: 100, Sones" 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.
Also known as: 784891216251, 8664RP

Specifications

Color: White
CFM: 100
Sones: 3.500
Color: White
Sones: 3.500
CFM: 100

Customer Reviews

No reviews for this product
(0)