Panel Board, Main Lug Kit, 250A, Copper, 6 - 350MCM, 3PH

Item #: 800894

Cat #: MLKC3A

UPC: 887621580797

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Main Lug Kit, 250 Amp, Copper, 6 - 350 MCM, 3-Phase

Overview

Panel Board, Main Lug Kit, 250 Amp, Copper, 6 - 350 MCM, 3-Phase
Also known as: 887621580797, MLKC3A

Specifications

Phase: 3
Mounting: Panel
Amps: 250
Material: Copper
Type: Main Lug
Allowable Gauge Range: 6 - 350
Phase: 3
Amps: 250
Type: Main Lug
Mounting: Panel
Material: Copper
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)