Controlled Duplex Receptacle, 1 Plug Controlled, White

Item #: 800868

Cat #: 5362-S1W

UPC: 078477710890

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Duplex Receptacle, Hot Terminal Split w/1 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Duplex Receptacle, Hot Terminal Split w/1 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired - White
Duplex Receptacle. Narrow Body Design. 2-pole 3-wire. Nema 5-20R. 20A-125V Flat Face. Back And Side Wired. Industrial Spec Grade. Self Grounding. Hot Terminal Split W/1 Plug Controlled Markings - White
Also known as: 078477710890, 5362-S1W, Controlled outlet, half hot

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)