Toggle Wallplate, 1-Gang, Black Gloss, Standard

Item #: 800800

Cat #: FG-1-BL

UPC: 027557554220

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black Gloss.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black Gloss.
Fassada, Gloss, Single-gang wallplate in black
Also known as: 027557554220, FG-1-BL

Specifications

Type: Toggle Switch
Mounting: Device
Color: Black
Gangs: 1
Type: Toggle Switch
Color: Black
Mounting: Device
Gangs: 1

Customer Reviews

No reviews for this product
(0)