Vinyl Insul Spade Termnl 12-10AWG 1/4" Stud,25/Box

Item #: 8008

Cat #: 83-7231

UPC: 783250490257

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4. Yellow, Package of 25.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4. Yellow, Package of 25.
Also known as: 783250490257, 83-7231

Specifications

Material: Vinyl, Brass
Size: 1/4
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 22 - 18
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Size: 1/4
Color: Yellow

Customer Reviews

No reviews for this product
(0)