This product may not be available in all locations.
Operator Interface, Touch Screen, 5.7" Color, DC Power
Item #: 800781
Cat #: 2711P-T6C21D8S-B
UPC: 885630920610
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 7 Standard, Brandless, Color Terminal, 5.7 Inch, 24 Volt DC, Standard Communication: Ethernet and RS-232, 512 MB Flash, 512 MB RAM
Overview
Operator Interface, Touch Screen, PanelView Plus 7 Standard, Brandless, Color Terminal, 5.7 Inch, 24 Volt DC, Standard Communication: Ethernet and RS-232, 512 MB Flash, 512 MB RAM
PanelView Plus 7 Standard Terminal, Touch Screen, 5.7 inches, TFT Color, Single Ethernet, 24V DC, Windows CE OS License, Standard Model, Brandless.
Also known as: 885630920610, 2711P-T6C21D8S-B
Specifications
Type: | Operator Interfaces |
Type: | Operator Interfaces |
Customer Reviews
No reviews for this product
(0)