3 Amp, 120/277VAC, Toggle Double-Throw, White
Item #: 80075
Cat #: HBL1557W
UPC: 783585432908
Sign In or Register to view pricing and more.
15 Amp, 120/277 Volt, Toggle Double Throw Center-OFF Momentary Contact Single-Pole, AC Quiet Switch, Industrial Grade, Color: White.
Overview
15 Amp, 120/277 Volt, Toggle Double Throw Center-OFF Momentary Contact Single-Pole, AC Quiet Switch, Industrial Grade, Color: White.
Also known as: 783585432908, HBL1557W, 3 position Center off Switch
Specifications
Type: | Toggle Switch, Industrial Grade, Double Throw, Momentary |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
Type: | Toggle Switch, Industrial Grade, Double Throw, Momentary |
Poles: | 1 |
Color: | White |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)