350-800 MCM Aluminum Solderless Lug

Item #: 80073

Cat #: T3A2-800N

UPC: 783669900606

Sign In or Register to view pricing and more.
Aluminum Mechanical Lug, Dual Rated, Conductor Range 800-350, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A4-800N

Overview

Aluminum Mechanical Lug, Dual Rated, Conductor Range 800-350, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A4-800N
Also known as: 783669900606, T3A2-800N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350 - 800
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 350 - 800

Customer Reviews

No reviews for this product
(0)