This product has been discontinued.
Raised Panel Rectangular Format Label, 1" x 4", White
Item #: 80067
Cat #: PTLEP-174-593
UPC: 662820899204
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Rectangular Format Label, 1 Inch x 4 Inch (25.4 mm X 101.6 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Overview
Raised Panel Rectangular Format Label, 1 Inch x 4 Inch (25.4 mm X 101.6 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Also known as: 662820899204, PTLEP-174-593
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Material: | Polyester |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)